HINGE 36IN STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE 36IN STAINLESS

LARSEN & SHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LRS1416J26SS
  • Mfr. Model # 1416J26SS
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1103
  • Shipping Weight 2.11 lbs

Product Details

Stainless hinge with no holes. Pin is made of stainless. Dimensions: 36 inches long x 3 inches wide. Material thickness is 0.06 inches and pin diameter is 0.125 inches.

Technical Specs

  • Item Stainless Steel Custom Hinge
  • Pin Material Stainless
  • Pin Type Stainless
  • Range of Motion 270 Degrees
  • Material Stainless Steel
  • Pin Dia. 0.125"
  • Door Leaf Width 3"
  • Frame Leaf Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list