Skip Content
HINGE 36IN PLAIN STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE 36IN PLAIN STEEL

LARSEN & SHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LRS1116H56PS
  • Mfr. Model # 1116H56PS
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1103
  • Shipping Weight 1.7 lbs

Product Details

Plain steel hinge with no holes. Pin is made of steel. Dimensions: 36 inches long x 2.5 inches wide. Material thickness is 0.06 inches and pin diameter is 0.125 inches.

Technical Specs

  • Item Plain Steel Custom Hinge
  • Pin Material Steel
  • Material Plain Steel
  • Pin Type Steel
  • Pin Dia. 0.125"
  • Range of Motion 270 Degrees
  • Door Leaf Width 2-1/2"
  • Frame Leaf Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list