Skip Content
HINGE,304 SS,H 96 IN.,W 1 1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE,304 SS,H 96 IN.,W 1 1/4 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVY2
  • Mfr. Model # 5MVY2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Mounting Full Surface
  • Pin Material 304 Stainless Steel
  • Standards -
  • Holes Without
  • Pin Type Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 3/32"
  • Door Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Width 1-1/4"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list