Skip Content
HINGE,304 SS,H 60 IN.,W 1 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,304 SS,H 60 IN.,W 1 1/2 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVY4
  • Mfr. Model # 5MVY4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material 304 Stainless Steel
  • Holes per Leaf 0
  • Mounting -
  • Standards -
  • Holes 0
  • Pin Material 304 Stainless Steel
  • Range of Motion 270 Degrees
  • Pin Type Removable
  • Pin Dia. 3/32"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Height 60"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 60"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list