Skip Content
HINGE,304 SS,H 36 IN.,W 1 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,304 SS,H 36 IN.,W 1 1/2 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVX4
  • Mfr. Model # 5MVX4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Length 3 ft.
  • Material 304 Stainless Steel
  • Stanley Class Number -
  • Width 1-1/2"
  • Stanley EDP Number -
  • Holes per Leaf 0
  • Mounting -
  • Standards -
  • Holes 0
  • Pin Material 304 Stainless Steel
  • Pin Dia. 3/32"
  • Leaf Thickness 0.035"
  • Range of Motion 270 Degrees
  • Pin Type Removable
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/4"
  • Door Leaf Height 36"
  • Door Leaf Thickness 0.035"
  • Frame Leaf Height 36"
  • Frame Leaf Thickness 0.035"
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List