Skip Content
HINGE,2 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,2 X 48 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB11
  • Mfr. Model # 4PB11
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Finish Bright Nickel
  • Item Hinge
  • Material Plain Steel
  • Holes per Leaf 36
  • Mounting Full Surface
  • Standards -
  • Holes With
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Frame Leaf Height 48"
  • Overall Knuckle Height 1/2"
  • Door Leaf Thickness 0.040"
  • Door Leaf Height 48"
  • Frame Leaf Width 2"
  • Frame Leaf Thickness 0.040"
  • Door Leaf Width 2"
  • Pin Material Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list