Skip Content
HINGE,1 1/2 X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,1 1/2 X 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB27
  • Mfr. Model # 4PB27
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Plain Steel
  • Holes per Leaf 36
  • Holes With
  • Mounting Full Surface
  • Standards -
  • Pin Type Non Removable
  • Pin Dia. 1/8"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.060"
  • Frame Leaf Width 1-1/2"
  • Orientation Non Handed
  • Pin Material Steel
  • Hardware Not Included
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list