Skip Content
HINGE,1 1/2 X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,1 1/2 X 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB21
  • Mfr. Model # 4PB21
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Item Hinge
  • Finish Bright Nickel
  • Material Plain Steel
  • Holes per Leaf 36
  • Standards -
  • Mounting Full Surface
  • Holes With
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Overall Knuckle Height 1/2"
  • Door Leaf Width 1-1/2"
  • Door Leaf Thickness 0.040"
  • Door Leaf Height 72"
  • Frame Leaf Width 1-1/2"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.040"
  • Pin Material Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list