HINGE,1 1/16 X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,1 1/16 X 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA97
  • Mfr. Model # 4PA97
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Hinge
  • Finish Bright Nickel
  • Material Plain Steel
  • Holes per Leaf 36
  • Standards -
  • Mounting Full Surface
  • Holes With
  • Range of Motion 180 Degrees
  • Pin Type Non Removable
  • Pin Dia. 3/32"
  • Frame Leaf Width 1-1/16"
  • Door Leaf Width 1-1/16"
  • Door Leaf Height 72"
  • Overall Knuckle Height 1/2"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Height 72"
  • Frame Leaf Thickness 0.040"
  • Pin Material Steel
  • Hardware Not Included
  • Hole Spacing 2"
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list