Skip Content
HINGE 03X3SX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE 03X3SX24IN

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW1-0413
  • Mfr. Model # 1-0413
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1105
  • Shipping Weight 8.5 lbs

Product Details

24 inch hinge, Pintle: formed steel, 5/16 inch thick: Strap: formed steel, 5/16 inch thick x 2-1/2 inches wide: Pin: 1/2 inch diameter, steel, cad. Plated. Loose pin with cotter pin: Finish: pintle and strap, black enamel.

Technical Specs

  • Item 03 x 3 S Hinge
  • Finish Black Enamel
  • Material Steel
  • Pin Material steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list