HINGE,STEEL,3 FT. X 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HINGE,STEEL,3 FT. X 2 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPG1
  • Mfr. Model # 4PPG1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs
Compare

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Material Steel
  • Mounting Full Surface
  • Holes Without
  • Pin Material Steel
  • Pin Type Removable
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Frame Leaf Width 2"
  • Door Leaf Width 2"
  • Door Leaf Height 36"
  • Door Leaf Thickness 0.090"
  • Overall Knuckle Height 1"
  • Frame Leaf Thickness 0.090"
  • Frame Leaf Height 36"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list