HIKER CSA GRADE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIKER CSA GRADE 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21971-100
  • Mfr. Model # 21971-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 3.8 lbs

Product Details

Bruce Hiker Shoe. Low cut hiker, with vibram rubber sole. Water resistant leather upper. Drilex breathable lining. Removable ortholite breathable footbed. Wide width. CSA grade 1 toe and plate, ESR. Size: 10.

Technical Specs

  • Height 4"
  • Item Hiker Safety Shoe
  • Colour Camel
  • Size 10"
  • Waterproof Yes
  • Standards CSA/ASTM
  • Shank Material Lenzi composite
  • Insulated No
  • Liner Material Drilex(R)
  • Gender Men's
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material HKR Vibram(R) Rubber
  • Insulation Type No
  • Midsole Material Polyurethane
  • Predominant Footwear Color Tan
  • Footwear Width W
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Material Description Suede
  • Last Number or Name Bruce
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Manufacturers Suggested Sole Slip Rating Best
  • Footwear Construction Type Direct Injection
  • Ninety Degree Heel No
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list