Skip Content
HIKER CSA GRADE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HIKER CSA GRADE 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21971-090
  • Mfr. Model # 21971-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 3.87 lbs

Product Details

Bruce Hiker Shoe. Low cut hiker, with vibram rubber sole. Water resistant leather upper. Drilex breathable lining. Removable ortholite breathable footbed. Wide width. CSA grade 1 toe and plate, ESR. Size: 9.

Technical Specs

  • Height 4"
  • Item Hiker Safety Shoe
  • Colour Camel
  • Waterproof Yes
  • Size 9"
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Lenzi composite
  • Toe Type Steel
  • Outsole Material HKR Vibram(R) Rubber
  • Gender Men's
  • Liner Material Drilex(R)
  • Metatarsal Guard No
  • Insulation Type No
  • Midsole Material Polyurethane
  • Predominant Footwear Color Tan
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Metal Chip Resisting Sole No
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Completely Non Metallic No
  • Upper Material Description Suede
  • Last Number or Name Bruce
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Footwear Construction Type Direct Injection
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list