Skip Content
HIKER CSA GRADE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HIKER CSA GRADE 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21971-085
  • Mfr. Model # 21971-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 3.57 lbs

Product Details

Bruce Hiker Shoe. Low cut hiker, with vibram rubber sole. Water resistant leather upper. Drilex breathable lining. Removable ortholite breathable footbed. Wide width. CSA grade 1 toe and plate, ESR. Size: 8.5.

Technical Specs

  • Height 4"
  • Colour Camel
  • Size 8.5"
  • Item Hiker Safety Shoe
  • Waterproof Yes
  • Standards CSA/ASTM
  • Shank Material Lenzi composite
  • Insulated No
  • Liner Material Drilex(R)
  • Gender Men's
  • Toe Type Steel
  • Outsole Material HKR Vibram(R) Rubber
  • Metatarsal Guard No
  • Insulation Type No
  • Midsole Material Polyurethane
  • Predominant Footwear Color Tan
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Metatarsal System No
  • Completely Non Metallic No
  • Footwear Closure Type Lace Up
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Last Number or Name Bruce
  • Wide Toe Cap Yes
  • Upper Material Description Suede
  • Removable Insole Yes
  • Footwear Construction Type Direct Injection
  • Ninety Degree Heel No
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list