HIKER CSA GRADE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIKER CSA GRADE 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21971-080
  • Mfr. Model # 21971-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 4.0 lbs

Product Details

Bruce Hiker Shoe. Low cut hiker, with vibram rubber sole. Water resistant leather upper. Drilex breathable lining. Removable ortholite breathable footbed. Wide width. CSA grade 1 toe and plate, ESR. Size: 8.

Technical Specs

  • Colour Camel
  • Item Hiker Safety Shoe
  • Height 4"
  • Size 8"
  • Waterproof Yes
  • Standards CSA/ASTM
  • Shank Material Lenzi composite
  • Insulated No
  • Toe Type Steel
  • Gender Men's
  • Outsole Material HKR Vibram(R) Rubber
  • Liner Material Drilex(R)
  • Metatarsal Guard No
  • Insulation Type No
  • Midsole Material Polyurethane
  • Footwear Width W
  • Predominant Footwear Color Tan
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Conductive No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Last Number or Name Bruce
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Footwear Construction Type Direct Injection
  • Upper Material Description Suede
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list