HIKER CSA GRADE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIKER CSA GRADE 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21971-070
  • Mfr. Model # 21971-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 4.0 lbs

Product Details

Bruce Hiker Shoe. Low cut hiker, with vibram rubber sole. Water resistant leather upper. Drilex breathable lining. Removable ortholite breathable footbed. Wide width. CSA grade 1 toe and plate, ESR. Size: 7.

Technical Specs

  • Colour Camel
  • Height 4"
  • Item Hiker Safety Shoe
  • Waterproof Yes
  • Size 7"
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Lenzi composite
  • Gender Men's
  • Metatarsal Guard No
  • Outsole Material HKR Vibram(R) Rubber
  • Toe Type Steel
  • Liner Material Drilex(R)
  • Insulation Type No
  • Predominant Footwear Color Tan
  • Midsole Material Polyurethane
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Metal Chip Resisting Sole No
  • Conductive No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Material Description Suede
  • Last Number or Name Bruce
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Footwear Construction Type Direct Injection
  • Manufacturers Suggested Sole Slip Rating Best
  • Ninety Degree Heel No
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list