HIKER CSA GRADE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIKER CSA GRADE 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21971-060
  • Mfr. Model # 21971-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 4.0 lbs

Product Details

Bruce Hiker Shoe. Low cut hiker, with vibram rubber sole. Water resistant leather upper. Drilex breathable lining. Removable ortholite breathable footbed. Wide width. CSA grade 1 toe and plate, ESR. Size: 6.

Technical Specs

  • Colour Camel
  • Item Hiker Safety Shoe
  • Height 4"
  • Size 6"
  • Waterproof Yes
  • Standards CSA/ASTM
  • Shank Material Lenzi composite
  • Liner Material Drilex(R)
  • Insulated No
  • Gender Men's
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material HKR Vibram(R) Rubber
  • Insulation Type No
  • Midsole Material Polyurethane
  • Predominant Footwear Color Tan
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Static Dissipative No
  • Completely Non Metallic No
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Upper Material Description Suede
  • Footwear Closure Type Lace Up
  • Last Number or Name Bruce
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Footwear Construction Type Direct Injection
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list