HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5713-2410PB
  • Mfr. Model # H5713-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.96 lbs

Technical Specs

  • Depth 24"
  • Colour Blue w/Platinum Shelves
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Includes (8) Shelves, (4) Posts, (32) Clips, (6) Pairs of Braces, (8) Back Sway Brace Clips, (4) Foot Plates
  • Height 123"
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Width 48"
  • Number of Shelves 4
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Heavy-Duty
  • Shelving Type Starter
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list