Skip Content
HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5711-1810PB
  • Mfr. Model # H5711-1810PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.16 lbs

Technical Specs

  • Depth 18"
  • Finish Powder Coated
  • Colour Blue w/Platinum Shelves
  • Height 123"
  • Includes (6) Shelves, (4) Posts, (24) Clips, (6) Pairs of Braces, (8) Back Sway Brace Clips, (4) Foot Plates
  • Gauge 20 Gauge Shelf
  • Item High Capacity Shelving
  • Number of Shelves 6
  • Width 48"
  • Shelf Capacity 450 lbs.
  • Material Cold Rolled Steel
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list