Skip Content
HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5710-2407PB
  • Mfr. Model # H5710-2407PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.88 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 24"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Includes (5) Shelves, (4) Posts, (20) Clips, (3) Pairs of Braces, (4) Back Sway Brace Clips, (4) Foot Plates
  • Item High Capacity Shelving
  • Shelf Capacity 500 lbs.
  • Material Cold Rolled Steel
  • Number of Shelves 5
  • Width 48"
  • Shelving Type Starter
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List