HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5710-1810PB
  • Mfr. Model # H5710-1810PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.76 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 18"
  • Colour Blue w/Platinum Shelves
  • Height 123"
  • Gauge 20 Gauge Shelf
  • Includes (5) Shelves, (4) Posts, (20) Clips, (6) Pairs of Braces, (8) Back Sway Brace Clips, (4) Foot Plates
  • Item High Capacity Shelving
  • Number of Shelves 0
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 450 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Heavy-Duty
  • Shelving Type Starter
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list