Skip Content
HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5513-2407PB
  • Mfr. Model # H5513-2407PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.5 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 24"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Includes (8) Shelves, (4) Posts, (32) Clips, (3) Pairs of Braces, (4) Back Sway Brace Clips, (4) Foot Plates
  • Height 87"
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 8
  • Width 36"
  • Shelf Capacity 800 lb.
  • Standards Heavy-Duty
  • Shelving Type Starter
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list