Skip Content
HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5513-1807PB
  • Mfr. Model # H5513-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.3 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 18"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Includes (8) Shelves, (4) Posts, (32) Clips, (3) Pairs of Braces, (4) Back Sway Brace Clips, (4) Foot Plates
  • Item High Capacity Shelving
  • Number of Shelves 4
  • Material Cold Rolled Steel
  • Shelf Capacity 800 lb.
  • Width 36"
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list