Skip Content
HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5510-2410PB
  • Mfr. Model # H5510-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.9 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 24"
  • Item High Capacity Shelving
  • Height 123"
  • Gauge 20 Gauge Shelf
  • Finish Powder Coated
  • Includes (5) Shelves, (4) Posts, (20) Clips, (6) Pairs of Braces, (8) Back Sway Brace Clips, (4) Foot Plates
  • Material Cold Rolled Steel
  • Number of Shelves 5
  • Shelf Capacity 800 lb.
  • Width 36"
  • Shelving Type Starter
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List