Skip Content
HIGHCAPACITY OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5510-1807PB
  • Mfr. Model # H5510-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.4 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Depth 18"
  • Height 87"
  • Includes (5) Shelves, (4) Posts, (20) Clips, (3) Pairs of Braces, (4) Back Sway Brace Clips, (4) Foot Plates
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Width 36"
  • Number of Shelves 0
  • Standards Heavy-Duty
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list