HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH7713-2410PB
  • Mfr. Model # AH7713-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 228.86 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Gauge 18 Gauge Shelf
  • Depth 24"
  • Finish Powder Coated
  • Height 123"
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Includes (8) Shelves, (2) Posts, (32) Clips, (4) Pairs of Braces, (4) Back Sway Brace Clips, (2) Foot Plates
  • Number of Shelves 4
  • Standards Extra Heavy-Duty
  • Width 48"
  • Shelf Capacity 900 lb.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list