Skip Content
HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH7513-1810PB
  • Mfr. Model # AH7513-1810PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.4 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue w/Platinum Shelves
  • Depth 18"
  • Gauge 18 Gauge Shelf
  • Height 123"
  • Includes (8) Shelves, (2) Posts, (32) Clips, (4) Pairs of Braces, (4) Back Sway Brace Clips, (2) Foot Plates
  • Number of Shelves 8
  • Width 36"
  • Item High Capacity Shelving
  • Standards Extra Heavy-Duty
  • Material Cold Rolled Steel
  • Shelf Capacity 1,200 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Add-On
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list