Skip Content
HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5713-1807PB
  • Mfr. Model # AH5713-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.38 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 18"
  • Includes (8) Shelves, (2) Posts, (32) Clips, (2) Pairs of Braces, (2) Back Sway Brace Clips, (2) Foot Plates
  • Height 87"
  • Gauge 20 Gauge Shelf
  • Finish Powder Coated
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 450 lbs.
  • Standards Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Number of Shelves 8
  • Shelving Style Open
  • Shelving Type Add-On
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list