HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5710-1810PB
  • Mfr. Model # AH5710-1810PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.06 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 18"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 123"
  • Includes (5) Shelves, (2) Posts, (20) Clips, (4) Pairs of Braces, (4) Back Sway Brace Clips, (2) Foot Plates
  • Number of Shelves 0
  • Material Cold Rolled Steel
  • Width 48"
  • Item High Capacity Shelving
  • Standards Heavy-Duty
  • Shelf Capacity 450 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Shelving Type Add-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list