Skip Content
HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5513-1810PB
  • Mfr. Model # AH5513-1810PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.2 lbs

Technical Specs

  • Depth 18"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Colour Blue w/Platinum Shelves
  • Height 123"
  • Includes (8) Shelves, (2) Posts, (32) Clips, (4) Pairs of Braces, (4) Back Sway Brace Clips, (2) Foot Plates
  • Material Cold Rolled Steel
  • Item High Capacity Shelving
  • Number of Shelves 8
  • Width 36"
  • Shelf Capacity 800 lb.
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Shelving Type Add-On
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list