Skip Content
HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5513-1807PB
  • Mfr. Model # AH5513-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.8 lbs

Technical Specs

  • Depth 18"
  • Colour Blue w/Platinum Shelves
  • Gauge 20 Gauge Shelf
  • Includes (8) Shelves, (2) Posts, (32) Clips, (2) Pairs of Braces, (2) Back Sway Brace Clips, (2) Foot Plates
  • Height 87"
  • Finish Powder Coated
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Width 36"
  • Number of Shelves 8
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Shelving Type Add-On
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list