Skip Content
HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5511-2410PB
  • Mfr. Model # AH5511-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.8 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue w/Platinum Shelves
  • Gauge 20 Gauge Shelf
  • Depth 24"
  • Height 123"
  • Includes (6) Shelves, (2) Posts, (24) Clips, (4) Pairs of Braces, (4) Back Sway Brace Clips, (2) Foot Plates
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Standards Heavy-Duty
  • Width 36"
  • Number of Shelves 6
  • Shelf Capacity 800 lb.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List