Skip Content
HIGHCAPACITY OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5511-1807PB
  • Mfr. Model # AH5511-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.2 lbs

Technical Specs

  • Gauge 20 Gauge Shelf
  • Colour Blue w/Platinum Shelves
  • Depth 18"
  • Finish Powder Coated
  • Height 87"
  • Includes (6) Shelves, (2) Posts, (24) Clips, (2) Pairs of Braces, (2) Back Sway Brace Clips, (2) Foot Plates
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Width 36"
  • Number of Shelves 6
  • Shelf Capacity 800 lb.
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Open
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list