Skip Content
HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH7723-1807PB
  • Mfr. Model # H7723-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 298.2 lbs

Technical Specs

  • Gauge 18 Gauge Shelf
  • Colour Blue w/Platinum Shelves
  • Finish Powder Coated
  • Depth 18"
  • Height 87"
  • Item High Capacity Shelving
  • Includes (8) Shelves, (4) Posts, (32) Clips, (4) Side Panels, (2) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Shelf Capacity 900 lb.
  • Standards Extra Heavy-Duty
  • Width 48"
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list