Skip Content
HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH7720-1807PB
  • Mfr. Model # H7720-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 244.5 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Finish Powder Coated
  • Depth 18"
  • Height 87"
  • Gauge 18 Gauge Shelf
  • Includes (5) Shelves, (4) Posts, (20) Clips, (4) Side Panels, (2) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Material Cold Rolled Steel
  • Number of Shelves 0
  • Item High Capacity Shelving
  • Width 48"
  • Shelf Capacity 900 lb.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Extra Heavy-Duty
  • Shelving Type Starter
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list