Skip Content
HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5723-2407PB
  • Mfr. Model # H5723-2407PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 302.2 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 24"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Item High Capacity Shelving
  • Includes (8) Shelves, (4) Posts, (32) Clips, (4) Side Panels, (2) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Material Cold Rolled Steel
  • Number of Shelves 8
  • Shelf Capacity 500 lbs.
  • Width 48"
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list