Skip Content
HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5720-2410PB
  • Mfr. Model # H5720-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 325.0 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Gauge 20 Gauge Shelf
  • Finish Powder Coated
  • Height 123"
  • Depth 24"
  • Includes (5) Shelves, (4) Posts, (20) Clips, (6) Side Panels, (3) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Item High Capacity Shelving
  • Number of Shelves 0
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 500 lbs.
  • Standards Heavy-Duty
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list