HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5720-1810PB
  • Mfr. Model # H5720-1810PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 286.6 lbs

Technical Specs

  • Depth 18"
  • Gauge 20 Gauge Shelf
  • Height 123"
  • Colour Blue w/Platinum Shelves
  • Includes (5) Shelves, (4) Posts, (20) Clips, (6) Side Panels, (3) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Finish Powder Coated
  • Material Cold Rolled Steel
  • Number of Shelves 0
  • Item High Capacity Shelving
  • Width 48"
  • Shelf Capacity 450 lbs.
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list