Skip Content
HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5523-1810PB
  • Mfr. Model # H5523-1810PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 281.3 lbs

Technical Specs

  • Depth 18"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Colour Blue w/Platinum Shelves
  • Includes (8) Shelves, (4) Posts, (32) Clips, (6) Side Panels, (3) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Height 123"
  • Item High Capacity Shelving
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Width 36"
  • Shelf Capacity 800 lb.
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list