HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5523-1807PB
  • Mfr. Model # H5523-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 222.5 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Finish Powder Coated
  • Depth 18"
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Item High Capacity Shelving
  • Includes (8) Shelves, (4) Posts, (32) Clips, (4) Side Panels, (2) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Material Cold Rolled Steel
  • Shelf Capacity 800 lb.
  • Number of Shelves 4
  • Standards Heavy-Duty
  • Width 36"
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list