HIGHCAPACITY CLOSD SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY CLOSD SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALH5521-1807PB
  • Mfr. Model # H5521-1807PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 201.9 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 18"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Includes (6) Shelves, (4) Posts, (24) Clips, (4) Side Panels, (2) Back Panels, (4) Back Connector Strips, (4) Foot Plates
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Width 36"
  • Shelf Capacity 800 lb.
  • Standards Heavy-Duty
  • Shelving Style Closed
  • Shelving Type Starter
  • Shelf Adjustments 1-1/2" Centers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list