HIGHCAPACITY CLOSD SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY CLOSD SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH7720-2407PB
  • Mfr. Model # AH7720-2407PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.9 lbs

Technical Specs

  • Depth 24"
  • Colour Blue w/Platinum Shelves
  • Finish Powder Coated
  • Height 87"
  • Includes (5) Shelves, (2) Posts, (20) Clips, (2) Side Panels, (2) Back Panels, (2) Back Connector Strips, (2) Foot Plates
  • Gauge 18 Gauge Shelf
  • Item High Capacity Shelving
  • Width 48"
  • Standards Extra Heavy-Duty
  • Material Cold Rolled Steel
  • Shelf Capacity 900 lb.
  • Number of Shelves 0
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed
  • Shelving Type Add-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list