HIGHCAPACITY CLOSD SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY CLOSD SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH7521-2410PB
  • Mfr. Model # AH7521-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 244.9 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Depth 24"
  • Gauge 18 Gauge Shelf
  • Height 123"
  • Finish Powder Coated
  • Includes (6) Shelves, (2) Posts, (24) Clips, (3) Side Panels, (3) Back Panels, (2) Back Connector Strips, (2) Foot Plates
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Item High Capacity Shelving
  • Width 36"
  • Standards Extra Heavy-Duty
  • Shelving Type Add-On
  • Shelf Capacity 1,250 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list