Skip Content
HIGHCAPACITY CLOSD SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGHCAPACITY CLOSD SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5723-2410PB
  • Mfr. Model # AH5723-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.8 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Gauge 20 Gauge Shelf
  • Finish Powder Coated
  • Depth 24"
  • Height 123"
  • Item High Capacity Shelving
  • Includes (8) Shelves, (2) Posts, (32) Clips, (3) Side Panels, (3) Back Panels, (2) Back Connector Strips, (2) Foot Plates
  • Material Cold Rolled Steel
  • Width 48"
  • Number of Shelves 4
  • Standards Heavy-Duty
  • Shelf Capacity 500 lbs.
  • Shelving Type Add-On
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list