Skip Content
HIGHCAPACITY CLOSD SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY CLOSD SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5720-2407PB
  • Mfr. Model # AH5720-2407PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.9 lbs

Technical Specs

  • Colour Blue w/Platinum Shelves
  • Finish Powder Coated
  • Depth 24"
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Includes (5) Shelves, (2) Posts, (20) Clips, (2) Side Panels, (2) Back Panels, (2) Back Connector Strips, (2) Foot Plates
  • Item High Capacity Shelving
  • Material Cold Rolled Steel
  • Width 48"
  • Standards Heavy-Duty
  • Number of Shelves 0
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 500 lbs.
  • Shelving Type Add-On
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list