Skip Content
HIGHCAPACITY CLOSD SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHCAPACITY CLOSD SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALAH5521-2410PB
  • Mfr. Model # AH5521-2410PB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.1 lbs

Technical Specs

  • Depth 24"
  • Finish Powder Coated
  • Colour Blue w/Platinum Shelves
  • Gauge 20 Gauge Shelf
  • Height 123"
  • Includes (6) Shelves, (2) Posts, (24) Clips, (3) Side Panels, (3) Back Panels, (2) Back Connector Strips, (2) Foot Plates
  • Item High Capacity Shelving
  • Number of Shelves 6
  • Material Cold Rolled Steel
  • Shelf Capacity 800 lb.
  • Width 36"
  • Standards Heavy-Duty
  • Shelving Style Closed
  • Shelving Type Add-On
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list