Skip Content
HIGHBAY,FIXTURE,IND,150 W,120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGHBAY,FIXTURE,IND,150 W,120-277V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RNK1
  • Mfr. Model # 4RNK1
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1174
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item High Bay
  • Height 22"
  • Description/Special Features Includes Polycarbonate Lens
  • Width 22"
  • Housing Finish White
  • Housing Material Aluminum
  • Mounting Ceiling
  • Lamp Type 150W IL
  • Voltage 120 - 277
  • Light Distribution Area
  • Standards UL
  • Reflector Material Polycarbonate
  • Fixture Wattage 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list