!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH VISIBILITY VEST CLASS2 OR XL

HIGH VISIBILITY VEST CLASS2 OR XL

CONDOR

HIGH VISIBILITY VEST CLASS2 OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH VISIBILITY VEST CLASS2 OR XL

HIGH VISIBILITY VEST CLASS2 OR XL

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR1YAG1
  • Mfr. Model # 1YAG1
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size XL, Colour Orange, Fits Chest Size 54 In., Length 27 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item Hi Vis Vest
  • ATPV Rating Not Rated
  • Closure Type Hook & Loop
  • Gender Unisex
  • Material Polyester Mesh
  • Standards ANSI-ISEA 107
  • ANSI Class 2
  • Back Stripe Pattern U-Block
  • Colour Orange
  • Length 27"
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list