HIGH VISIBILITY VEST CLASS2 OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH VISIBILITY VEST CLASS2 OR M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAF8
  • Mfr. Model # 1YAF8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size M, Colour Orange, Fits Chest Size 46 In., Length 26 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • Fits Chest Size 46"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Features 360 deg. Visibility
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 0
  • Vest Stripe Color Family Silver
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester
  • Vest Length 25"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list