Skip Content
HIGH VISIBILITY VEST CLASS2 OR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH VISIBILITY VEST CLASS2 OR L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAF9
  • Mfr. Model # 1YAF9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size L, Colour Orange, Fits Chest Size 50 In., Length 26-1/2 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Colour Orange
  • Standards ANSI-ISEA 107
  • Gender Unisex
  • Fits Chest Size 50"
  • ANSI Class 2
  • Stripe Color Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 1
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern U-Block
  • Vest Material Polyester
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list